Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # C-025-2H @ 90
- Zoro # G224793570
product price:Â
$
9.55
/ea
Sold in multiples of 2 for
$19.10
Key Features
Collar Width
5/16 in
Collar Construction
1-Piece
Screw Size
10-32
Screw Length
1/8 in
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C-025-2H @ 90
- Zoro #
- G224793570
- UPC #
- 044861165287
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- 1-Piece
- Collar Material
- Steel
- Screw Material
- Steel
- Collar Material Finish
- Black Oxide
- Thread Direction
- No Thread
- Bore Type
- Round
- System of Measurement
- Inch
- Bore Tolerance
- +0.0005/+0.0025 in
- Shaft Locking Type
- Set Screw Locking
Dimensions
- Collar Width
- 5/16 in
- Screw Size
- 10-32
- Screw Length
- 1/8 in
- Bore Diameter
- 1/4 in
- Collar Outside Diameter
- 1/2 in
- For Shaft Diameter
- 1/4 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.