Shaft Collars
- Mfr # C-200-S-KW
- Zoro # G324793272
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Collar Material
Stainless Steel
Collar Width
7/8 in
Screw Length
3/8 in
Bore Diameter
2 in
Keyway Width
1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-200-S-KW
- Zoro #
- G324793272
- UPC #
- 044861005644
- Country of Origin
- United States
Dimensions
- Collar Width
- 7/8 in
- Screw Length
- 3/8 in
- Bore Diameter
- 2 in
- Keyway Width
- 1/2 in
- Collar Outside Diameter
- 3 in
- Screw Size
- 1/2"-13
- Keyway Depth
- 1/4 in
Details
- Item
- Shaft Collars
- Collar Material
- Stainless Steel
- Collar Construction
- Set Screw
- Screw Material
- Stainless Steel
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.