Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CR1C-237-S
- Zoro # G224793334
product price:Â
$
148.99
/ea
Free Shipping & Returns
Key Features
Collar Material Finish
Plain
Collar Material
Stainless Steel
Collar Construction
1-Piece
Screw Material Grade
316
Collar Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CR1C-237-S
- Zoro #
- G224793334
- UPC #
- 044861056431
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Plain
- Collar Material
- Stainless Steel
- Collar Construction
- 1-Piece
- Screw Material Grade
- 316
- Collar Material Grade
- 316
- Screw Material
- Stainless Steel
- Shaft Locking Type
- Clamp-On
- Bore Type
- Round
- Bore Tolerance
- +0.003/-0.000 in
- System of Measurement
- Inch
- Thread Direction
- No Thread
Dimensions
- Bore Diameter
- 2-3/8 in
- Collar Width
- 3/4 in
- Collar Outside Diameter
- 3 1/2 in
- For Shaft Diameter
- 2 3/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.