Shaft Collars
- Mfr # CRC-025
- Zoro # G724788267
product price:Â
$
3.15
/ea
Sold in multiples of 4 for
$12.60
Key Features
Collar Construction
Set Screw
Screw Size
10-32
Collar Width
5/16 in
Screw Material
Steel
Bore Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CRC-025
- Zoro #
- G724788267
- UPC #
- 044861421161
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- Set Screw
- Screw Material
- Steel
- Collar Material
- Steel
- Collar Material Finish
- Yellow Zinc
Dimensions
- Screw Size
- 10-32
- Collar Width
- 5/16 in
- Bore Diameter
- 1/4 in
- Collar Outside Diameter
- 1/2 in
- Screw Length
- 1/8 in
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.