Shaft Collars
- Mfr # H1C-156
- Zoro # G724795128
product price:Â
$
17.45
/ea
Key Features
Collar Material
Steel
Collar Width
1/2 in
Screw Length
3/4 in
Collar Material Finish
Black Oxide
Bore Diameter
1-9/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1C-156
- Zoro #
- G724795128
- UPC #
- 044861150399
- Country of Origin
- United States
Dimensions
- Collar Width
- 1/2 in
- Screw Length
- 3/4 in
- Bore Diameter
- 1-9/16 in
- Collar Outside Diameter
- 2-1/2 in
- Screw Size
- 1/4"-28
Details
- Item
- Shaft Collars
- Collar Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Construction
- One-Piece Clamp
- Screw Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.