Shaft Collars
- Mfr # CRC-081-S
- Zoro # G624784239
product price:Â
$
39.79
/ea
Key Features
Collar Outside Diameter
1-1/4 in
Collar Construction
Set Screw
Bore Diameter
13/16 in
Screw Size
5/16"-18
Collar Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRC-081-S
- Zoro #
- G624784239
- UPC #
- 044861420539
- Country of Origin
- United States
Dimensions
- Collar Outside Diameter
- 1-1/4 in
- Bore Diameter
- 13/16 in
- Screw Size
- 5/16"-18
- Screw Length
- 1/4 in
- Collar Width
- 9/16 in
Details
- Item
- Shaft Collars
- Collar Construction
- Set Screw
- Collar Material Grade
- 316
- Screw Material
- Stainless Steel
- Screw Material Grade
- 316
- Collar Material
- Stainless Steel
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.