Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # CRC-275-S
- Zoro # G824784282
product price:Â
$
128.99
/ea
Free Shipping & Returns
Key Features
Screw Size
1/2"-13
Collar Construction
Set Screw
Collar Material
Stainless Steel
Collar Outside Diameter
4 in
Collar Width
1-1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CRC-275-S
- Zoro #
- G824784282
- UPC #
- 044861420898
- Country of Origin
- United States
Dimensions
- Screw Size
- 1/2"-13
- Collar Outside Diameter
- 4 in
- Collar Width
- 1-1/8 in
- Bore Diameter
- 2-3/4 in
- Screw Length
- 1/2 in
Details
- Item
- Shaft Collars
- Collar Construction
- Set Screw
- Collar Material
- Stainless Steel
- Screw Material Grade
- 316
- Screw Material
- Stainless Steel
- Collar Material Grade
- 316
- Collar Material Finish
- Plain
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.