Shaft Collars
- Mfr # M1C-54
- Zoro # G624791480
product price:Â
$
32.59
/ea
Key Features
Bore Diameter
54 mm
Screw Material
Steel
Collar Outside Diameter
3-1/4 in
Collar Construction
One-Piece Clamp
Collar Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1C-54
- Zoro #
- G624791480
- UPC #
- 044861610541
- Country of Origin
- United States
- Item
- Shaft Collars
- Screw Material
- Steel
- Collar Construction
- One-Piece Clamp
- Collar Material
- Steel
- Collar Material Finish
- Black Oxide
Dimensions
- Bore Diameter
- 54 mm
- Collar Outside Diameter
- 3-1/4 in
- Collar Width
- 19 mm
- Screw Size
- M8 x 25
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.