Shop CLIMAX METAL PRODUCTS
See all product information
Create Account
Shaft Collars
- Mfr # M2C-05-S
- Zoro # G624795198
product price:Â
$
16.95
/ea
Key Features
Collar Material Finish
Plain
Screw Size
M3 x 8
Collar Width
9 mm
Collar Material
Stainless Steel
Bore Diameter
5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-05-S
- Zoro #
- G624795198
- UPC #
- 044861435182
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material Finish
- Plain
- Collar Material
- Stainless Steel
- Collar Construction
- 2-Piece
- Screw Material
- Stainless Steel
- Thread Direction
- No Thread
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Metric
- Bore Type
- Round
- Bore Tolerance
- +0.08/-0.00 mm
Dimensions
- Screw Size
- M3 x 8
- Collar Width
- 9 mm
- Bore Diameter
- 5 mm
- Collar Outside Diameter
- 11/16 in
- For Shaft Diameter
- 5 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.