Shaft Collars
- Mfr # M2C-130
- Zoro # G724787796
product price:Â
$
238.99
/ea
Free Shipping & Returns
Key Features
Collar Material
Steel
Collar Width
25 mm
Collar Material Finish
Black Oxide
Collar Construction
2-Piece
Bore Diameter
130 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M2C-130
- Zoro #
- G724787796
- UPC #
- 044861078099
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Material
- Steel
- Collar Material Finish
- Black Oxide
- Collar Construction
- 2-Piece
- Screw Material
- Steel
- Bore Type
- Round
- Shaft Locking Type
- Clamp-On
- System of Measurement
- Metric
- Bore Tolerance
- +0.08/-0.00 mm
- Thread Direction
- No Thread
Dimensions
- Collar Width
- 25 mm
- Bore Diameter
- 130 mm
- Screw Size
- M10 x 30
- Collar Outside Diameter
- 170 mm
- For Shaft Diameter
- 130 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.