NeedleRollerBearing, BH, 1016, Open, 5/8"

  • Mfr # BH-1016
  • Zoro # G901800140
product price: 
$
8.89
/ea

Key Features

Type
Drawn Cup
Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.875 in
Outside Dia. (mm)
22.212 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BH-1016
Zoro #
G901800140
UPC #
-
Country of Origin
United States
Item
Needle Roller Bearing
Type
Drawn Cup
Static Load Capacity (N)
46,200 N
Static Load Capacity (Lb.)
10,390 lb
Dynamic Load Capacity (Lb.)
5,890 lb
Dynamic Load Capacity (N)
26,200 N
Number of Rows
One
Needle Bearing Type
Drawn Cup Needle Roller Bearing
Maximum Temperature
248 Degrees F
Application
Automobile Field, Drive-Lines, Engine, Industrial Machinery Field, Steering Systems, Transmission, Wind Power Generation
Dynamic Radial Load Capacity
5,890 lbf
Roller Material
Alloy Steel
Lubrication Openings
Not Applicale
Bearing Industry Number
1016
Bearing Design
BH
Roller Material Grade
SUJ 2
System of Measurement
Inch
Closure
Open
Static Radial Load Capacity
10,390 lbf
Ring Material
Alloy Steel
Minimum Temperature
-22 Degrees F
Maximum Speed
6,500 RPM
Standards
ANSI/ABMA 18.2, ASTM F2162
Ring Material Grade
SUJ 2
Full Complement
Yes
Lubricant Material
Oil
Industry Number
1016

Dimensions

Bore Dia. (In.)
0.625 in
Bore Dia. (mm)
15.875 mm
Outside Dia. (In.)
0.875 in
Outside Dia. (mm)
22.212 mm
Width (In.)
1 in
Width (mm)
25.4 mm
Outside Diameter
7/8 in
Overall Width
1 in
Bore Diameter
5/8 in

Description

Needle Roller Bearing, Bearing Industry Number 1016, Bearing Design BH, Bore Diameter 5/8 in, Cage Material Not Applicable, Closure Open, Full Complement Yes, Lubricant Material Oil, Maximum Speed 6,500 RPM, Maximum Temperature 248 Degrees F, Minimum Temperature -22 Degrees F, Needle Bearing Type Drawn Cup Needle Roller Bearing, Number of Rows One, Outside Diameter 7/8 in, Overall Width 1 in, Ring Material Alloy Steel, Roller Material Alloy Steel, Seal Type Not Applicable

Ratings & reviews