Shaft Collars
- Mfr # M2C-55
- Zoro # G824793109
product price:Â
$
33.85
/ea
Key Features
Collar Construction
Two-Piece Clamp
Screw Size
M8 x 25
Collar Material
Steel
Collar Width
19 mm
Bore Diameter
55 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M2C-55
- Zoro #
- G824793109
- UPC #
- 044861620557
- Country of Origin
- United States
Dimensions
- Screw Size
- M8 x 25
- Collar Width
- 19 mm
- Bore Diameter
- 55 mm
- Collar Outside Diameter
- 3-1/4 in
Details
- Item
- Shaft Collars
- Collar Construction
- Two-Piece Clamp
- Collar Material
- Steel
- Collar Material Finish
- Black Oxide
- Screw Material
- Steel
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.