Shaft Collars
- Mfr # MC-75-S
- Zoro # G424789809
product price:Â
$
116.99
/ea
Free Shipping & Returns
Key Features
Collar Construction
Set Screw
Collar Material Finish
Plain
Bore Diameter
75 mm
Screw Material
Stainless Steel
Collar Outside Diameter
105 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MC-75-S
- Zoro #
- G424789809
- UPC #
- 044861079294
- Country of Origin
- United States
- Item
- Shaft Collars
- Collar Construction
- Set Screw
- Collar Material Finish
- Plain
- Screw Material
- Stainless Steel
- Collar Material
- Stainless Steel
Dimensions
- Bore Diameter
- 75 mm
- Collar Outside Diameter
- 105 mm
- Screw Size
- M12 x 12
- Collar Width
- 28 mm
Description
Shaft Collars
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.