V-Belt, Power King, B31, B, NR, 34 in, 21/32 in Top Width
- Mfr # B31
- Zoro # G2642412
product price:Â
$
11.15
/ea
Key Features
V-Belt Type
V-Belt
V-Belt Section
B
Number of Ribs
1
Top Width
21/32 in
Thickness
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B31
- Zoro #
- G2642412
- UPC #
- 190735367803
- Country of Origin
- Thailand
- Item
- V-Belt
- V-Belt Type
- V-Belt
- Belt Series
- Power King
- V-Belt Section
- B
- Industry Number
- B31
- Number of Ribs
- 1
- Material
- NR
- Reinforcing Cord Material
- Polyester
- Standards
- ARPM
- Construction
- Wrapped
- Edge Construction
- Wrapped
- Minimum Operating Temperature
- -22 Degrees F
- Belt Coating
- Rubber
- Tensile Strength
- 3,900 N/mm
- Belt Material
- Rubber Compound
- Application
- Heavy Industry, HVAC, Light Industry
- Maximum Operating Temperature
- 194 Degrees F
- Number of Bands
- 1
- Color
- Black
- Resistance Properties
- Anti-Static, Heat-Resistant, Oil-Resistant
- Static Conductivity
- Not Static Conductive
- System of Measurement
- Inch
- Profile Type
- Single-Sided
- Wire Color
- Black
Dimensions
- Top Width
- 21/32 in
- Thickness
- 13/32 in
- Outside Length
- 34 in
- Belt Trade Size
- B
- For Minimum Pulley Pitch Diameter
- 5.4 in
- Pitch Length
- 31 in
- Rib Width
- 0.66 in
- Nominal Length
- 34 in
Description
The DAYTON - 6L209 is a Classical V-Belt, an essential tool used in power transmission applications. This device is intended for use in transferring power between rotating shafts, typically found in industrial machinery or heavy-duty vehicles. It's constructed from durable gum rubber with a fabric cover and polyester cords, providing strength and the ability to handle high torque levels.
Key Features of the DAYTON - 6L209 Classical V-Belt:
- Belt Material: Made from Gum Rubber, known for its properties of durability and flexibility.
- Construction: The belt has a wrapped construction that is typically associated with improved grip and load distribution.
- Operating Temperature Range: Rated for operation within temperatures ranging from -22 Degrees F to 194 Degrees F. Suitability depends on specific environmental conditions.
- Number of Ribs: With one rib, this belt is designed with the intention of improving power transmission efficiency by evenly distributing load.
- Outside Length & Top Width: Measures 34 inches in length along its outer perimeter and has a top width of 21/32 inch; these dimensions should be considered when determining fit in various industrial applications such as machinery drive systems.
- V-Belt Section & Type: Classified under section 'B' indicating its specific dimensions and compatibility with certain machinery. Its classification as a 'classical' type refers to its traditional design. Suitability will depend on the specifics of each application.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.