This item is Discontinued.

Climax Metal Products Spiral Roll, 80G, 1-1/2InDia, 1-1/2InL SS-024024-080A

Spiral Roll, 80G, 1-1/2InDia, 1-1/2InL (Discontinued)

  • Mfr # SS-024024-080A
  • Zoro # G9982226
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-024024-080A
Zoro #
G9982226
UPC #
044861026991
Country of Origin
United States

Dimensions

Diameter
1 1/2 in
Length
1 1/2 in

Details

Item
Spiral Roll
Grit
80
Backing Material
Hard Cloth
Abrasive Material
Aluminum Oxide

Description

Spiral Roll, Abrasive Material Aluminum Oxide, Backing Material Hard Cloth, Grit 80

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.