SS-016032-080A Spiral Coated Abrasive Sanding Sleeve (Discontinued)
- Mfr # SS-016032-080A
- Zoro # G9982253
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SS-016032-080A
Zoro #
G9982253
UPC #
044861026656
Country of Origin
United States
Dimensions
Diameter
1"
Length
2"
Details
Item
Spiral Roll
Backing Material
Hard Cloth
Abrasive Material
Aluminum Oxide
Grit
80
Description
Spiral Roll, Abrasive Material Aluminum Oxide, Backing Material Hard Cloth, Grit 80
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.