
TC-037-24-S One-Piece Threaded Clamping Collar Recessed Screw
Mfr # TC-037-24-S
Zoro # G6761705
product price:Â $16.99
/eaKey Features
Material
Stainless Steel
Outside Dia.
1-1/16 in
Width
5/16 in
Screw Size
#6-32 x 3/8 in
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TC-037-24-S
Zoro #
G6761705
UPC #
44861521229
Country of Origin
United States
Dimensions
Outside Dia.
1-1/16 in
Width
5/16 in
Screw Size
#6-32 x 3/8 in
Details
Material
Stainless Steel
Finish
Plain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.