
Two-Piece Clamping Collar
Mfr # 2SMC-125
Zoro # G821891006
product price: $84.79
/ea
Free Shipping & Returns
Key Features
Outside Dia.
2.0625 in
Distance Across Flats
1.875 in
Screw Size
1/4-28 x 3/4
Bore Dia.
1.25 in
Collar Style
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2SMC-125
Zoro #
G821891006
UPC #
44861066638
Country of Origin
United States
Dimensions
Outside Dia.
2.0625 in
Screw Size
1/4-28 x 3/4
Bore Dia.
1.25 in
Width
0.5 in
Details
Distance Across Flats
1.875 in
Collar Style
Clamp
Finish
Black Oxide
Material
Steel
Description
Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.