Zoro Homepage

Two-Piece Clamping Collar

  • Mfr # 2SMC-137-A

  • Zoro # G321891025


product price: $86.79
/ea
Free Shipping & Returns

Key Features

Distance Across Flats
2.0625 in
Collar Style
Clamp
Outside Dia.
2.25 in
Screw Size
1/4-28 x 3/4
Bore Dia.
1.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2SMC-137-A
Zoro #
G321891025
UPC #
44861066676
Country of Origin
United States

Dimensions

Outside Dia.
2.25 in
Screw Size
1/4-28 x 3/4
Bore Dia.
1.375 in
Width
0.5625 in

Details

Distance Across Flats
2.0625 in
Collar Style
Clamp
Finish
Plain
Material
Aluminum

Description

Shaft Mount Collars with machined flats can be mounted to each other or attached precisely to flat surfaces in a repeatable manner. Two-piece collars are easily installed where major disassembly would otherwise be required.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.