Shop All EMT Supplies
Clinton
5-Leg, Knob-Lock 2-Hook IV Pole, 23" Diameter
Mfr # IV-35
Zoro # G500924605
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # IV-35
- Zoro # G500924605
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
2-hook top
Chrome plated steel pole/knob-lock adjustment
5-leg cast aluminum base
Detachable ram's horn hooks with plastic tips
Soft roll, dual wheel casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 23"
Height Range: 52"-92"
Chrome plated steel pole/knob-lock adjustment
5-leg cast aluminum base
Detachable ram's horn hooks with plastic tips
Soft roll, dual wheel casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 23"
Height Range: 52"-92"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADLEY Sanitry Napkin Recptcle, 17In.x12-3/4In. (4737-000000)
- GOFIT Polar Foot Roller (GF-POLFR)
- KAPAK BY AMPAC Chain of Custody Bag, 10inLx6inW, PK500 (EVD 0610)
- ECO BY GREEN CULTURE Conditioner, Clean Scent, 30 mL, PK288 (CD-EGC-T)
- ZORO SELECT Stop Bleed Kit, Red, 7" H x 3-1/2" Depth (91061)
- HONEYWELL Tongue Depressor, Non-Sterile, 6In, PK500 (40705TM)
- ADVENTURE MEDICAL Emergency Medical Kit, Plastic, Red, 7" H (0120-0200)
- HEALTHSMART Digital Thermometer, Forehead, 5-1/8" L (18-545-000)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- MEDI-FIRST EMT Utility Scissors, 7-1/2 In. L, Silver (70901-YL)
- FIRST AID ONLY Tongue Depressor, 6In., PK500 (25-900)
- Clinton EMT Supplies