Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Adjustable Shrouded, Power Table w/ Stirrups, Color: Slate Blue
Mfr # 81360-3SB
Zoro # G801260860
Item requires special delivery charges. A $300.00 per item surcharge will be applied.
$4,386.99
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81360-3SB
- Zoro # G801260860
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Footrest is adjustable from either side and lowers up to 80 degrees from flat
Retractable, 2-position, length adjustable stirrups
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Footrest 13"L x 19"W
Footrest is adjustable from either side and lowers up to 80 degrees from flat
Retractable, 2-position, length adjustable stirrups
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Footrest 13"L x 19"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWITCH STICKS Walking Stick, Single, 8in, Huntington, Wood (502-2001-5105)
- ZEP-PRO Zep-Pro UOK-MTB1-BRW Oklahoma Sooners Concho Emblem Pebble Brown & Black Toiletry Shave Kit (UOK-MTB1-BRW)
- MOVE FREE Move Free Advanced Plus MSM and Vitamin D3 Joint Health Tablet, 80 Count, 12PK (20525-97007)
- EMI Splint Roll, Orng, Foam, 36in.L x 4in.W (414)
- CLINTON Ocean Commotion Treatment Table (7936)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- PROSKIT Breadboard Accessories, Large (900-272)
- Clinton Diagnostic Equipment