Shop All Exercise & Mobility
Clinton
Bayside MaxRac without Mirror, Gray
Mfr # 5102A-1GR
Zoro # G200915439
product price: $2,022.99
/ea
Free Shipping & Returns
$2,022.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 5102A-1GR
- Zoro # G200915439
- Country of Origin United States
- Category Exercise & Mobility
Description
6 independent, quick-change positions for holding your choice of exercise band (50 yds, hollow core center only) and/or tubing. (Tubing spools sold separately. All items shown not included.)
Minimum floor space requirement
Large interior space with door
Raised edge on top allows for extra storage space
ClintonCleanTM solid plastic, cuff weight strips
Cuff weight “sliding hook system” makes lateral positioning easy (12 hooks included)
Strong polycarbonate dumbbell rods are angled for added stability
Protective plastic bumpers on base
3" swivel casters/2 locking
Holds up to 48 cuff weights, 22 dumbbells and 6 rolls of exercise band (not included)
28"W x 28"D x 65"H
Minimum floor space requirement
Large interior space with door
Raised edge on top allows for extra storage space
ClintonCleanTM solid plastic, cuff weight strips
Cuff weight “sliding hook system” makes lateral positioning easy (12 hooks included)
Strong polycarbonate dumbbell rods are angled for added stability
Protective plastic bumpers on base
3" swivel casters/2 locking
Holds up to 48 cuff weights, 22 dumbbells and 6 rolls of exercise band (not included)
28"W x 28"D x 65"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPA BLACK Cond Shampoo 1.4 Oz., 144/Cs, 144PK (2335105)
- ZORO SELECT Sinus and Allergy, Tablet, 5mg Size, PK24 (80964)
- FABRICATION ENTERPRISES 2 in. x 16.5 ft. Kinesiology Tape, Blue (24-4851)
- COMFORT PLUS Tampons with Applicator, Reg, PK500 (PR-500)
- REMEDY Vibrating Foot Massager with Soft Microbead Filling - Relaxation and Stress Relief for Tired Feet (82-4550)
- SPT SPT UC-571B Multi Speed Wand Massager; Blue (UC-571B)
- FABRICATION ENTERPRISES Baseline Digital LCD Gauge Push-Pull Dynamometer, 250 lb. Capacity (12-0399)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- Clinton Exercise & Mobility