Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Cabinet Style, Space Saver Table, Laminate Gray, Warm Gray
Mfr # 8834-1GR-3WG
Zoro # G800925005
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8834-1GR-3WG
- Zoro # G800925005
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 27" width for patient comfort (69 cm)
Pneumatic backrest adjusts from either side
Pull-out, slate gray, laminate leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 flat panel drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Overall 58"-72"L x 28.5"W x 31"H
Full 27" width for patient comfort (69 cm)
Pneumatic backrest adjusts from either side
Pull-out, slate gray, laminate leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 flat panel drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Overall 58"-72"L x 28.5"W x 31"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAMPERS Diaper Change Kit Size 5, PK10 (01165)
- FIRST AID ONLY Bulk Trauma Responder Pack, Plastic (RC-645)
- BECTON, DICKINSON AND CO BD Vacutainer Multiple Sample Luer Adapter (367290EA)
- ALLEGRO INDUSTRIES Defibrillator Storage Cabinet, Wall Mount (4400-D)
- CLINTON Ocean Commotion Treatment Table (7936)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- Clinton Diagnostic Equipment