Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Cabinet Style, Space Saver Table, Laminate Maple, Slate Blue
Mfr # 8834-1MP-3SB
Zoro # G900924922
product price: $1,453.99
/ea
Free Shipping & Returns
$1,453.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8834-1MP-3SB
- Zoro # G900924922
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Premium, vinyl upholstery over 2" firm, foam padding (5 cm)
Full 27" width for patient comfort (69 cm)
Pneumatic backrest adjusts from either side
Pull-out, slate gray, laminate leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 flat panel drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Overall 58"-72"L x 28.5"W x 31"H
Full 27" width for patient comfort (69 cm)
Pneumatic backrest adjusts from either side
Pull-out, slate gray, laminate leg rest on steel track
Easy care all laminate base
Color coordinated doors and top available
Chip resistant edges
1 large side storage compartment with shelf
Storage compartment is accessible from both sides (no right or left handed tables)
2 flat panel drawers with all steel slides
Built with plywood and laminate panels that are California CARB II compliant
Top sections are easily replaceable in the field
Adjustable feet for leveling
Paper dispenser included
400 lbs. load capacity under normal use (181 kg)
Overall 58"-72"L x 28.5"W x 31"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit w/House, 348pcs, 14.75x10.5 (91337)
- COLGATE Cello Toothbrush, PK144 (55501)
- KEMP USA Head Immobilizer Replacement Base - Yellow (10-020-YEL)
- MEDIQUE PRODUCTS Flexible Bandage, Extra Heavy Weight, 7/8" x 3" Strip, 50/Box (61450)
- CLINTON Ocean Commotion Treatment Table (7936)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- MAXTEC Barbed Adapter, Plastic, Analyzers (R207P17)
- THE TICK PATROL Tick Remover Key (PN-91480)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- Clinton Diagnostic and Monitoring Instruments and Supplies