Shop All Medical Carts & Cabinets
Clinton
Cabinet w/ 4 Doors & 2 Drawers, Maple Top, Slate Gray Cabinet
Mfr # 8048-0MP-1SG
Zoro # G900903828
Free Shipping & Returns
$1,648.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8048-0MP-1SG
- Zoro # G900903828
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Base cabinet with 4 doors, 2 drawers and 2 adjustable shelves
Easy-clean, all laminate surfaces
Tough, chip resistant edges
Unit is pre-assembled to save installation time
Fully adjustable, soft-close hinges
3.25" backsplash included with top
Smooth glide drawers with one-piece metal sides hold up to 75 lbs.
Relocate doors and drawers to accommodate optional sink location
Satin finish pulls
48"L x 18"W x 35"H
Easy-clean, all laminate surfaces
Tough, chip resistant edges
Unit is pre-assembled to save installation time
Fully adjustable, soft-close hinges
3.25" backsplash included with top
Smooth glide drawers with one-piece metal sides hold up to 75 lbs.
Relocate doors and drawers to accommodate optional sink location
Satin finish pulls
48"L x 18"W x 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDSOURCE Laryngoscope Handle, Silver (MS-46003)
- J.R. WATKINS Orginal Pain Relieving Liniment 11 oz (02317)
- FIRST AID ONLY Instant Cold Pack 4" X 5" (21-004-084)
- WHITE MARBLE BRECK Shampoo, 0.25 oz., PK500 (DW20852)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED Specimen Dropbox Cabinet (181790)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- Clinton Medical Carts & Cabinets