Shop All Lab Chairs & Stools
Clinton
Chrome Base Stool, Slate Blue
Mfr # 2102-3SB
Zoro # G600915770
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 2102-3SB
- Zoro # G600915770
- Country of Origin United States
- Category Lab Chairs & Stools
Description
Round foot ring
1" diameter, S-style, all-welded frame
Firm polyfoam padding
4" thick seat for extra comfort
2" rubber wheel, ball bearing casters
solid steel machine screw adjustment
All models have 19.5" diameter bases
Cover cap conceals top welds
Seat is mounted to a 6" x 6" steel base
Premium, stain resistant, woven, knit-backed vinyl upholstery
250 lbs. load capacity under normal use
Seat 14"
Base Diameter 49.5"
Height Range 18.5"-25.5"
1" diameter, S-style, all-welded frame
Firm polyfoam padding
4" thick seat for extra comfort
2" rubber wheel, ball bearing casters
solid steel machine screw adjustment
All models have 19.5" diameter bases
Cover cap conceals top welds
Seat is mounted to a 6" x 6" steel base
Premium, stain resistant, woven, knit-backed vinyl upholstery
250 lbs. load capacity under normal use
Seat 14"
Base Diameter 49.5"
Height Range 18.5"-25.5"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Graduated Cylinder, Dbl Scale, Class A, (CY2981-100)
- DIGI-SENSE Compression Fitting, Probe Diameter 3/8 (18527-95)
- QUINCY LAB Wire Shelf, Model 20 Ovens (201-2000)
- EAGLE THERMOPLASTICS Weighing Dish, 1-1/8 In. D, PK50 (D200-50)
- OFFICESOURCE Medical Stools Medical Stool with Polished Chrome Base (343FPABK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RC-BLK)
- BLUE RIDGE ERGONOMICS Vinyl High Bench Chair, 24-1/4" to 34", No Arms, Black (BR-HPHBCH-RG-T0-A0-BF-RG-BLK)
- BLUE RIDGE ERGONOMICS Vin Med Ben Chair w/ Med Bk Gld BLK CL10 (BR-CLR-VMBCH-MB-CR-CF-RG-8540)
- BEVCO Polyurethane Cleanroom Chair, ISO 4, 15-20" Seat Ht. (7000C1-BLK)
- BLUE RIDGE ERGONOMICS Vin Hi Bench Chair w/ Med Bk BF Cast Gry (BR-VHBCH-MB-RG-T0-A0-BF-RC-8605)
- METRO Cleanroom Gowning Bench, 48 In (GB1648S)
- Clinton Lab Chairs & Stools