Shop All Medical Carts & Cabinets
Clinton
E-Series Ready Room, Postform P3, Cabinet 1, Upholstrey 3WG
Mfr # 86300-RR-1DC-P3-1-3WG
Zoro # G800902778
product price: $10,109.99
/ea
Free Shipping & Returns
$10,109.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 86300-RR-1DC-P3-1-3WG
- Zoro # G800902778
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
A complete power exam room ready to go and easy on the budget. Clinton’s newest and most affordable power treatment table and our latest in upscale casework along with other essentials to complete the space —all at a single price and one source convenience.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
• 86300 E-series Power Table in your choice of upholstery colors
• 8348 Wall Cabinets in your choice of Fashion Finishes
• 8648 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 48P Postform Top in your choice of color
• 2135 in your choice of upholstery colors
• GS-3000 Single, Stainless Steel,* Glove Box Holder
• TR-20W 20-Quart, Medium, Round, White Enamel Steel, Waste Receptacle
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
86300 Table—76"L x 27"W x 18"—35"H Range
8348 Wall Cabinet—48"L x 12"D x 24"H
8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H
48P Countertop—48"L x 19"D x 3.5"H
C-40B Side Chair—20"W x 22"D x 32.5"H/seat
TR-20W Waste Receptacle—14"D x 17.75"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
• 86300 E-series Power Table in your choice of upholstery colors
• 8348 Wall Cabinets in your choice of Fashion Finishes
• 8648 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
• 48P Postform Top in your choice of color
• 2135 in your choice of upholstery colors
• GS-3000 Single, Stainless Steel,* Glove Box Holder
• TR-20W 20-Quart, Medium, Round, White Enamel Steel, Waste Receptacle
• C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
86300 Table—76"L x 27"W x 18"—35"H Range
8348 Wall Cabinet—48"L x 12"D x 24"H
8648-022 Base Cabinet with Sink—48"L x 18"D x 35"H
48P Countertop—48"L x 19"D x 3.5"H
C-40B Side Chair—20"W x 22"D x 32.5"H/seat
TR-20W Waste Receptacle—14"D x 17.75"H
2135 Stool—16"seat dia. x 24" base dia. x 19"–24"H range
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Refill, Butterfly Wound Closures, 10 Per Box (FAE-5010)
- PEDIALYTE Pedialyte Strawberry 33.8 oz. (1L) Bottle, PK8 (53983)
- GLOBAL INDUSTRIAL Replacement Panels for 3-Panel Privacy Screen, White (732142)
- BOWMAN DISPENSERS Scrub Brush Dispenser, Beige, 5-29/64" D (CL007-0212)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- Clinton Medical Carts & Cabinets