Shop All EMT Supplies
Clinton
Economy 5-Leg, 4-Hook IV Pole, 21" Diameter
Mfr # IV-474
Zoro # G500924841
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # IV-474
- Zoro # G500924841
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
4-hook top
Chrome plated steel pole/twist-lock adjustment
5-leg, nylon composite base
Detachable ram's horn hooks
Dual wheel casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 21"
Height Range: 46"-83"
Chrome plated steel pole/twist-lock adjustment
5-leg, nylon composite base
Detachable ram's horn hooks
Dual wheel casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 21"
Height Range: 46"-83"
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Gauze Refill for ANSI-Compliant First Aid Kit, Conforming, 4 x 2.44 (FAE-3102)
- NECTAR Hand Body Lotion, 300PK (HA-NECSC-004)
- TUMS Tums Mixed Flavor Counter Unit 48 Piece (743019)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10 (3-601)
- MABIS Digital Thermometer, Oral, 5 In. L, Dual (15-713-000)
- ALTOR SAFETY Surgical Mask 3PLY Level 2, PK50 (62222)
- DYNAREX IV Start Kit, 3/4" X 18" Tourniquet, PK50 (4692)
- ZORO SELECT Scissors, 4-1/2 In. L, Angled (3JML9)
- NORTH AMERICAN RESCUE SRO Crisis Response Kit, Black (85-0417)
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- LEATHERMAN Medical Shears, Black/Orange, 8-18 in. L (832154)
- Clinton EMT Supplies