Shop All Medical Carts & Cabinets
Clinton
Family Practice Ready Room, Laminate Gray, Slate Blue
Mfr # 8890-RR-1GR-3SB
Zoro # G800903362
product price: $5,464.99
/ea
Free Shipping & Returns
$5,464.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8890-RR-1GR-3SB
- Zoro # G800903362
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
A complete exam room, well equipped and ready for patients. Clinton’s 8890 Family Practice Ready Room package offers big advantages in function and added accessories at a much smaller price point than other manufacturers.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Classic Clinton laminate and upholstery colors)
8890 in your choice of laminate and upholstery colors
8248 Wall Cabinets in your choice of laminate colors
8048-022 Base Cabinets in your choice of laminate colors with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
21335 in your choice of upholstery colors
GS-3000 Single, Stainless Steel,* Glove Box Holder
TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle
C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
8890 Table—58"L / 72"L extended x 28.5"W x 31"H
8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H
8248 Wall Cabinet—48"L x 12"D x 24"H
C-40B Side Chair—20"W x 22"D x 32.5"H/seat
TR-20S Waste Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Classic Clinton laminate and upholstery colors)
8890 in your choice of laminate and upholstery colors
8248 Wall Cabinets in your choice of laminate colors
8048-022 Base Cabinets in your choice of laminate colors with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
21335 in your choice of upholstery colors
GS-3000 Single, Stainless Steel,* Glove Box Holder
TR-20S 20-Quart, Medium Round, Stainless Steel,* Waste Receptacle
C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
8890 Table—58"L / 72"L extended x 28.5"W x 31"H
8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H
8248 Wall Cabinet—48"L x 12"D x 24"H
C-40B Side Chair—20"W x 22"D x 32.5"H/seat
TR-20S Waste Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNION RAZORS Straight Edge Razor Black (SR3)
- FIRST AID ONLY 1" x 3" Fabric Bandages Box of 100 (90098-020)
- MEDIQUE Rubbing Alcohol, Bottle, 1 gal. (26821)
- CREST HEALTHCARE HD2 Bed Control, For Invacare (BCAG600)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- GLOBAL INDUSTRIAL Medical Security Cabinet, 8W x 2-5/8D x 12-1/8H, Dual Key Locks, Beige (670149)
- OMNIMED TWIN NARCOTIC CABINET 15"H x 22"W x 4"D (181801)
- Clinton Medical Carts & Cabinets