Shop All Medical Carts & Cabinets
Clinton
FF Family Ready Room, Laminate 1DC, Postform P1, Cabinet 4, Color 3WG
Mfr # 8890-RRFF-1DC-P1-4-3WG
Zoro # G800902600
product price: $7,605.99
/ea
Free Shipping & Returns
$7,605.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8890-RRFF-1DC-P1-4-3WG
- Zoro # G800902600
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Get Fashion Finish casework packaged with 5 additional, essential items for the ultimate in modern exam room function and decor. And best of all, it’s easy to order, durable enough for years of service.
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
8890 in your choice of laminate and upholstery colors
8348 Wall Cabinets in your choice of Fashion Finishes
8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
48P postform countertop in your choice of 3 colors
21335 in your choice of upholstery colors
GS-3000 Single, Stainless Steel,* Glove Box Holder
C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
8890 Table—58"L / 72"L extended x 28.5"W x 31"H
8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H
8248 Wall Cabinet—48"L x 12"D x 24"H
C-40B Side Chair—20"W x 22"D x 32.5"H/seat
TR-20S Waste Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
Save time and save money with this inclusive, exclusive offer from Clinton!
(no model substitutions, your choice of Clinton Fashion Finishes, countertop colors and upholstery colors)
8890 in your choice of laminate and upholstery colors
8348 Wall Cabinets in your choice of Fashion Finishes
8648-022 Base Cabinets in your choice of Fashion Finishes with stainless steel sink and chrome faucet set included (choose right or left location or no sink. If no location is selected, sink will be placed as shown.)
48P postform countertop in your choice of 3 colors
21335 in your choice of upholstery colors
GS-3000 Single, Stainless Steel,* Glove Box Holder
C-40B Premium, Padded, Side Chair in your choice of upholstery colors
* Not MRI compatible
8890 Table—58"L / 72"L extended x 28.5"W x 31"H
8048-022 Base Cabinet with Sink—48"L x 18"D x 35"H
8248 Wall Cabinet—48"L x 12"D x 24"H
C-40B Side Chair—20"W x 22"D x 32.5"H/seat
TR-20S Waste Receptacle—14"D x 17.75"H
GS-3000 Glove Box—10"L x 3.75"D x 5.5"H
21335 Stool—15"seat dia. x 24" base dia. x 18"–23" H range
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAJOR Diphenhydramine Capsules 25mg, 1000PK (121281)
- FIRST AID ONLY First Aid Kit Refill, 2" X 5 Yd Triple Cut First Aid Tape Roll (FAE-9089)
- FIRST AID ONLY First Aid Kit Refill, First Aid Burn Cream, 10 Per Box (FAE-6201)
- DR. SQUATCH Wood Barrel Bourbon Scent Soap Bar 5 oz (RTLBARWBB-6-6)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- CUBIX SAFETY AED Semi-Rigid Carry Case for Philips OnSite (PH-OS)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- OMNIMED Large Economy Narcotic Cabinet, Double Door, Double Lock, 4 Shelves, i (182175)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- OMNIMED Acrylic Refrigerator Lock Box with Combo Lock (4.25"H X 12"W X 6"D) (183005)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- Clinton Medical Carts & Cabinets