Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
General Ultrasound Table with Three-Section Top Color: Royal Blue
Mfr # 80063-3RB
Zoro # G800924879
Free Shipping & Returns
$7,181.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 80063-3RB
- Zoro # G800924879
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Three-piece top with pneumatic adjustable backrest and manual footrest
Footrest is adjustable from either side and lowers up to 80o from flat position
Trendelenburg/Reverse Trendelenburg plus or minus 15 o
Easy-to-use hand control
All-welded base and top frame
Unobstructed base design
Dual column lift system adds rigidity
Paper dispenser included
Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1
Optional side rails & casters available
34" wide model available
Model 80063: 500 lbs load capacity under normal use
Overall 76"L x 27"W x 21.5" – 37.5"H
Backrest 38"L x 27"W
Footrest 13"L x 27"W
Footrest is adjustable from either side and lowers up to 80o from flat position
Trendelenburg/Reverse Trendelenburg plus or minus 15 o
Easy-to-use hand control
All-welded base and top frame
Unobstructed base design
Dual column lift system adds rigidity
Paper dispenser included
Power supplies and motors meet UL 60601-1 and CAN/CSA C22.2 601.1
Optional side rails & casters available
34" wide model available
Model 80063: 500 lbs load capacity under normal use
Overall 76"L x 27"W x 21.5" – 37.5"H
Backrest 38"L x 27"W
Footrest 13"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROACTIVE 13 Inch Full Length Wheelchair Padded Armrests Black (Pair) PR (PP-RAPF)
- FIRST AID ONLY Bulk First Aid kit, Plastic (10102)
- MERET PRODUCTS MD Medical Oxygen Cylinder w/ToggleValve (MDCYLT-W)
- WOLF MATTRESS Wolf Mattress SCS-30 Sleep Comfort Smooth Mattress; Full Size (SCS-30)
- CLINTON Ocean Commotion Treatment Table (7936)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- Clinton Diagnostic Equipment