Shop All EMT Supplies
Clinton
Heavy Base, Knob-Lock 4-Hook IV Pole, 22" Diameter
Mfr # IV-314
Zoro # G200924714
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # IV-314
- Zoro # G200924714
- Country of Origin Taiwan, Province of China
- Category EMT Supplies
Description
4-hook top
Chrome plated steel pole/knob-lock adjustment
4-leg epoxy coated steel base with bumper guards
Detachable ram's horn hooks with plastic tips
2" rubber wheel ball bearing casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 22"
Height Range: 52"-91"
Chrome plated steel pole/knob-lock adjustment
4-leg epoxy coated steel base with bumper guards
Detachable ram's horn hooks with plastic tips
2" rubber wheel ball bearing casters
See available options
45 lbs. load capacity under normal use
Base Diameter: 22"
Height Range: 52"-91"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CONTNR MEDCN CUP 2 OZ PP, PK1150 (02102A)
- FIRST AID ONLY Eye Pads, Includes 4 Eye Pads/8 Strips (7-002)
- DUKE CANNON BODY WASH SWTOOTH 17.5OZ (1000119)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- COMBAT APPLICATION TOURNIQUET Tourniquet, Orange, Nylon, 2-13/32" L (30-0023)
- SC JOHNSON PROFESSIONAL SKIN COND 1000ML SOFT BTL (SN33886)
- MABIS Medical Shears, Serrated, SS, 5-1/2 In (27-755-020)
- FIRST VOICE Trauma Shear, 7inL, Angled, Stainless Steel (1095TS)
- UNIMED MIDWEST Tongue Depressor, Sterile, 6In., PK100 (DSTD313314)
- SMARTSTACK IV Pole, Stainless Steel, Blue (R100P49-001)
- ALTOR SAFETY Surgical Mask 4PLY Level 3, PK50 (62232)
- Clinton EMT Supplies