Clinton 66000 Lab X Series Extra-Wide Blood Drawing Chair with Padded Arms

  • Mfr # 66000

  • Zoro # G205974677


product price:  $3,311.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
66000
Zoro #
G205974677
UPC #
-
Country of Origin
United States

Description

Clinton 66000 lab x series extra-wide blood drawing chair with padded arms clinton's lab x series, extra-wide, blood drawing chairs feature thick padded surfaces supported by a durable steel frame. The additional width can accommodate a larger patient, or a parent and a child. features: padded seat and backrest dual padded flip arms and armrests a full 35" wide seat to accommodate a larger patient or parent and child (89 cm) 1-1/4" square, heavy duty, all-welded, tubular steel frame (3.18 cm) adjustable height and depth flip arm(s) flip arm(s) positions in place when in use, then flips out of the way for easy exit comfortable 2" padding throughout (5 cm) neutral gray, powder-coated frame height adjustable armrest adjustable foot levelers easy-clean, durable vinyl in a selection of colors (see color chart in photo/video gallery **) chair-mounted options available 400 lbs. Combined load capacity under normal use (181.4 kg) important note: clinton blood drawing chairs are not engineered to restrain a fainting or falling occupant. The chair's occupant should never be left unattended. ordering note: customer must add arm suffix number to model number when ordering any model with alternate arm options, otherwise chair will be shipped as shown. **customer must select upholstery color for the chair. Please use standard upholstery color chart to choose color and call global's customer service prior to placing an order (888) 978-7759.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.