Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Merry Mermaids Scale Table
Mfr # 7854
Zoro # G400925436
product price: $5,545.99
/ea
Free Shipping & Returns
$5,545.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 7854
- Zoro # G400925436
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
TABLE FEATURES:
Clinton original illustrations
Special Caribbean Blue vinyl top
Easy to clean laminate surfaces
All graphics are permanently embedded in the high pressure laminate and will not peel off
Graphics are on one long side and two short ends. Back is slate gray. Only manufactured as pictured.
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access concealed paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Optional storage area locks available
Ample 2 door and 1 drawer storage
Soft-close, door hinges
SCALE FEATURES:
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Clinton original illustrations
Special Caribbean Blue vinyl top
Easy to clean laminate surfaces
All graphics are permanently embedded in the high pressure laminate and will not peel off
Graphics are on one long side and two short ends. Back is slate gray. Only manufactured as pictured.
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access concealed paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Optional storage area locks available
Ample 2 door and 1 drawer storage
Soft-close, door hinges
SCALE FEATURES:
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAREX Self-Adhesive Bandage, 3 in. x 5 yd., PK24 (3189)
- WATERJEL Mounting Bracket For Burn Blanket (TS10)
- BAND-AID Band Aid Travel Pack Flexible Fabric Bandages 8 Count, PK72 (1005753)
- MEDSOURCE Strap, Orange, 60 in. L (MS-ST696)
- CLINTON Ocean Commotion Treatment Table (7936)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- Clinton Diagnostic Equipment