Shop All Medical Carts & Cabinets
Clinton
Molded Top, Mobile Cabinet w/ 2 Doors & 2 Drawers, Maple
Mfr # 8922-A-1MP
Zoro # G500904126
product price: $1,127.99
/ea
Free Shipping & Returns
$1,127.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 8922-A-1MP
- Zoro # G500904126
- Country of Origin United States
- Category Medical Carts & Cabinets
Description
Mobile cabinet with 2 doors, 2 drawers and 1 adjustable shelf
Easy-clean, all-laminate construction
One-piece, vacuum-formed, gray-haircell, textured, top rimmed on all sides
Fully adjustable, soft-close, door hinges
Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs.
Tough chip resistant edgebanding
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24.875W" x 18.375"D x 35.25"H
Easy-clean, all-laminate construction
One-piece, vacuum-formed, gray-haircell, textured, top rimmed on all sides
Fully adjustable, soft-close, door hinges
Smooth glide, drawers with one-piece metal sides and a load capacity of 75 lbs.
Tough chip resistant edgebanding
Tough, plastic bumpers on each side of the base
Cabinet is mounted on four, 3" swivel casters (two locking)
Satin finish pulls
24.875W" x 18.375"D x 35.25"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOLDEN TECHNOLOGIES Lift Chair Hand Control (ZK3100-C5M)
- FIRST AID ONLY Fingertip Bandage, Fabric, 3-1/2inL, PK40 (G126)
- DRIVE MEDICAL Steel Oxygen Cylinder Rack, M6 Cylinders Only, 12 Cylinders (18113)
- RAIN BREEZE RainBreeze FaceBody Bar, 5 Oz, 1000PK (2302015)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- GLOBAL INDUSTRIAL Medium Narcotics Cabinet, Double Door & Door Lock, 16W x 8D x 24H, Beige (436951)
- AMERICAN HOSPITAL SUPPLY Wall Mounted AED Cabinet, Without Alarm, Large (AHS-AEDC-LB)
- OMNIMED OMNI ENHANCED PHLEBOTOMY CART 5" CASTERS (351008)
- OMNIMED Deluxe Narcotic Cabinet w Audit Digital Lock (24″ H x 16″ W x 8″ D) (181486)
- GLOBAL INDUSTRIAL Stainless Steel Medium Narcotics Cabinet, Double Door/Double Lock (436951SS)
- DIAMEDICAL USA Universal Indoor AED Wall Cabinet (DF152050)
- Clinton Medical Carts & Cabinets