Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Open Base Imaging Table w/ Window Drop & Adj. Back Color: Warm Gray
Mfr # 85200-3WG
Zoro # G900924373
product price: $5,365.99
/ea
Free Shipping & Returns
$5,365.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 85200-3WG
- Zoro # G900924373
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
10" x 10" hinged imaging window section with metal slide latch
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
10" x 10" hinged imaging window section with metal slide latch
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTT Skin Relief Lotion, 1 L Bottle, Fragrance Free (35365)
- R&R LOTION IC Ivy Block (ICVB-4)
- MCNEIL INDUSTRIES Tylenol Extra Strength Caplet, Minor Aches, Pains, 50/BX (MCL44910)
- MUTUAL INDUSTRIES Weatherproof First Aid Kit, 10 Person (50001)
- CLINTON Ocean Commotion Treatment Table (7936)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- A2Z SCILAB Laryngoscope Macintosh Miller Conventional Diagnostic ENT Exam Kit (A2Z-ZR569)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-010)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- Clinton Diagnostic and Monitoring Instruments and Supplies