Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Open Base Power Casting Table w/ Clinton Leg Rest Color: Wedgewood
Mfr # 80350-3WW
Zoro # G900923017
product price: $3,322.99
/ea
Free Shipping & Returns
$3,322.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 80350-3WW
- Zoro # G900923017
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
ClintonCleanTM, Solid Plastic Surface, leg rest is adjustable from either side and lowers up to 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Leg Rest 13"L x 26"W
ClintonCleanTM, Solid Plastic Surface, leg rest is adjustable from either side and lowers up to 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Leg Rest 13"L x 26"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare 51019 First Aid Alcohol Pads, Box of 50 (51019)
- SAN JAMAR Strip Bandage Refill, PK3 (MKBR901)
- DICK MEDICAL SUPPLY Strap, Orange, 9 ft. L x 2-1/2" W x 3" H (31091 OR)
- ACME UNITED First Aid Only FAE-6011 SmartCompliance Refill Eyewash Bottle, 1 Oz, 1/Box (FAE-6011)
- CLINTON Ocean Commotion Treatment Table (7936)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- LUCAS OIL Lucas Cetane, 6PK (LUC11032)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- Clinton Diagnostic and Monitoring Instruments and Supplies