Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Open Base, Power Imaging Table w/ Window Drop Color: Country Mist
Mfr # 85100-3CM
Zoro # G900923161
Free Shipping & Returns
$5,068.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 85100-3CM
- Zoro # G900923161
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features flat top with 10" x 10" hinged imaging window section with metal slide latch
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMARTHEART Automatic Arm Digital Blood Pressure Monitor (2-Person memory, 60 ea.) (01-572)
- GIFTGEAR Aromatherapy 1 Basket with Beads - Lavender (GI1646403)
- CREST HEALTHCARE Call Cord, Jeron 8 Pin DIN (117728-12)
- FIRST AID ONLY Blood Clotting Spray, Bottle, 3 oz. (M529)
- CLINTON Ocean Commotion Treatment Table (7936)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-008)
- MAKITA BATTERY 1234 12V POD NIMH (MP193157-5)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- SANI-LAV Type 316 Stainless S. injection nozzle (N4)
- KLOM KLOM: Transparent Tubular Practice Lock (TRANSPARENT-TPL)
- Clinton Diagnostic and Monitoring Instruments and Supplies