Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Open Base Power Table with Adjustable Backrest Color: Desert Tan
Mfr # 80200-3DT
Zoro # G800925661
Free Shipping & Returns
$2,691.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 80200-3DT
- Zoro # G800925661
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt elecrtric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help acheive ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt elecrtric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help acheive ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 18" – 35"H
Backrest 38"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLIGRIP Comfort Seal Strip 40 Count, PK960 (08025)
- PELSTAR/HEALTH O METER Health O Meter 160LB Mechanical Floor with Raised 8" Dial - LB Only, 400 x 1 lb - 2 Pack (160LB)
- ILC Replacement For CABLES AND SENSORS, D2252AS0 (D2252-AS0)
- MEDEGEN MEDICAL PRODUCTS Medicine Cup, 1 oz., 30cc, PK5000 (12301)
- CLINTON Ocean Commotion Treatment Table (7936)
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- EMI Rescue Tool, 1", 11-1/2" L (7004)
- MEDSOURCE Strap, Black (MS-95002)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- Clinton Diagnostic Equipment