Clinton
Padded, Blood Chair w/ Padded Flip Arm & Drawer, Burgundy
- Zoro #: G900924946
- Mfr #: 6320-3BG

Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $2,071.12
Clinton #6320-3BG Specifications
- Zoro #: G900924946
- Mfr #: 6320-3BG
- Country of Origin (subject to change): United States
Description
Padded seat and backrest Padded flip arm and armrest ClintonCleanTM drawer top One-piece, all-plastic drawer 1-1/4” square, heavy duty, all-welded, tubular steel, neutral gray powder-coated frame (3.18 cm) Polished chrome base with black bumper Large foot pedal Adjustable height and depth flip arm Armrest positions in place when in use, then flips out of the way for easy exit Height adjustable armrest Easy-clean, durable vinyl in a selection of colors 300 lbs. load capacity under normal use (136 kg) IMPORTANT NOTE: Clinton Blood Drawing Chairs are not engineered to restrain a fainting or falling occupant. The chair’s occupant should NEVER be left unattended. ORDERING NOTE: MUST add arm suffix number to model number when ordering any model with arm option, otherwise chair will be shipped as shown. All blood drawing products are non-returnable unless they are unused in unopened, original packaging. Seat 21"W x 19.5"D x 20.25" – 27.5"H Overall 38"W x 30"D 7" Adjustment Range
Restrictions and Compliance
- This item has been restricted from sale in the following states: No