Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Ped./TX Table, (2) Door, Laminate Slate Gray, Black
Mfr # 7820-1SG-3BK
Zoro # G800924169
Free Shipping & Returns
$4,122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 7820-1SG-3BK
- Zoro # G800924169
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
TABLE FEATURES
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Two door storage
Optional door locks available
One adjustable shelf
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Two door storage
Optional door locks available
One adjustable shelf
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUVS Luvs Diaper Jumbo Pack - Size 3, PK136 (85924)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- INVACARE Rubber Tips For Wheelchair Brake Wheel Locks Black (Pair) PR (TAGRP245015PK)
- CLINTON Ocean Commotion Treatment Table (7936)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- ILC Replacement for Cables AND Sensors Dhp-ad0 (DHP-AD0 CABLES AND SENSORS)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- Clinton Diagnostic and Monitoring Instruments and Supplies