Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Ped./TX Table, (2) DRS, (2) DWRS, Laminate Gray, Slate Blue
Mfr # 7840-1GR-3SB
Zoro # G900924007
product price: $4,622.99
/ea
Free Shipping & Returns
$4,622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 7840-1GR-3SB
- Zoro # G900924007
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
TABLE FEATURES
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Two drawers and two door storage areas
Optional drawer and door locks available
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Two drawers and two door storage areas
Optional drawer and door locks available
Optional Select Series color graphics can be applied to table
SCALE FEATURES
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE JAY Blue Jay BJ210205 Soft n Plush Comfort Knee Pad for Knee Scooters (BJ210205)
- VIVE HEALTH Overbed Table (LVA1022)
- MEDSOURCE IV Administration Set, 83 in. L, PK50 (MS-831156)
- SIMPSON STRONG-TIE 16GA Strap (ST12)
- CLINTON Ocean Commotion Treatment Table (7936)
- WATERJEL Fire Blanket, 75" W 96" L, Tan, Orange Case (G9672C-4.69.000)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- Clinton Diagnostic and Monitoring Instruments and Supplies