Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Premium Mobile Instrument Stand
Mfr # M-20
Zoro # G200925896
product price: $352.99
/ea
Free Shipping & Returns
$352.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # M-20
- Zoro # G200925896
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Stable, 5-leg cast aluminum base
Easy positioning with no need to tip style base
Removable 19" x 12-3/4" x 3/4" stainless steel tray
Dual wheel soft roll casters
1" chrome-plated pole and tray frame
Knob height adjustment
Maximum load capacity 15 lbs.
Base Diameter: 23"
Height Range: 31"-50"
Easy positioning with no need to tip style base
Removable 19" x 12-3/4" x 3/4" stainless steel tray
Dual wheel soft roll casters
1" chrome-plated pole and tray frame
Knob height adjustment
Maximum load capacity 15 lbs.
Base Diameter: 23"
Height Range: 31"-50"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEGREE Degree Deodorant Invisible Solid Sport Sheerlilac 2.6 oz., PK12 (25190)
- ZORO SELECT Sterile Dressing Compress, Sterile, Gauze (3JML7)
- AEROSUPPLIES Tourniquet 1 (ART1040)
- SANI PROFESSIONAL PDI Alcohol Prep Pads, White, PK200 (B60307)
- CLINTON Ocean Commotion Treatment Table (7936)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- DUKAL Sterile Eye Pads, 50PK (841)
- MAXTEC Analyzer, N2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P05)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- Clinton Diagnostic and Monitoring Instruments and Supplies