Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded Power Table, Adj. Backrest & Drop Section Color: Black
Mfr # 81330-3BK
Zoro # G900925288
product price: $4,585.99
/ea
Free Shipping & Returns
$4,585.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81330-3BK
- Zoro # G900925288
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop section is adjustable from either side and lowers 80 degrees from flat
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Footrest 13"L x 19"W
Drop section is adjustable from either side and lowers 80 degrees from flat
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Footrest 13"L x 19"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTH AMERICAN RESCUE Bleeding Control Kit, 10pcs, 5x7", Red (80-0452)
- COMPULOCKS Space Ipad 10.2 (2019) (102IPDSB)
- TRESEMME Hair Spray, Extra Hold, 2 oz. Bottle, PK24 (DVO CB644318)
- PURELL 535 ml Liquid Hand Soap Pump Bottle, PK 6 (5742-06)
- CLINTON Ocean Commotion Treatment Table (7936)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- COVIDIEN Container Holder, Plastic, Beige (3GTH100529)
- SANI-LAV Type 316 Stainless S. injection nozzle (N4)
- COVIDIEN Wall Cabinet, Plastic, Beige (SSGB10056H)
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- AIRXCEL Airxcel 81-0979 ADB Manual Bluetooth Heat Pump (9630-725)
- Clinton Diagnostic and Monitoring Instruments and Supplies