Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded, Power Table with Adjustable Backrest Color: Burgundy
Mfr # 81200-3BG
Zoro # G800925043
product price: $3,636.99
/ea
Free Shipping & Returns
$3,636.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81200-3BG
- Zoro # G800925043
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOVE Pro Lotion 240ml Pump Btl, 24PK (HA-DOV-PMP-04)
- MRS. MEYERS CLEAN DAY 12.5 fl. oz. Liquid Hand Soap Pump Bottle, PK 6 (651311)
- COVIDIEN Sharps Container, 1 Gal., Chimney Top, PK5 (SCSM019236)
- CURAD Bandages, Assorted, PK200 (CUR0800RB)
- CLINTON Ocean Commotion Treatment Table (7936)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- BAL BAL 23200 Foot Pads for C Jacks (23200)
- HONEYWELL Eye Magnet, Stainless Steel (326734G)
- STANLEY HEALTHCARE Vinyl Resident Strap with Snap, Gray, PK10 (801A2701)
- THE TICK PATROL Tick Remover Key (PN-91480)
- PROSKIT Breadboard Accessories, Large (900-272)
- Clinton Diagnostic and Monitoring Instruments and Supplies