Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded, Power Table with Adjustable Backrest Color: Slate Blue
Mfr # 81200-3SB
Zoro # G800925067
Free Shipping & Returns
$4,398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81200-3SB
- Zoro # G800925067
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DICK MEDICAL SUPPLY Splint, Brown, Cardboard, 12" L x 11" W (61012M)
- MEDACURE Ultra Low Hospital Bed, Fully Electric with ProEx 36 Mattress Mahagony (MC-ULB730MH0KA)
- SANDEL Transfer Sheet, Orange, 39" L, PK60 (2104)
- SAFETY 1ST DOOR KNOB COVER CRCL 4PK (HS325)
- CLINTON Ocean Commotion Treatment Table (7936)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- ILC Replacement for Rectus Type 20 Nibp Connectors (TYPE 20 NIBP CONNECTORS RECTUS)
- Clinton Diagnostic and Monitoring Instruments and Supplies