Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded, Power Table with Adjustable Backrest Color: Warm Gray
Mfr # 81200-3WG
Zoro # G800925166
product price: $4,398.99
/ea
Free Shipping & Returns
$4,398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81200-3WG
- Zoro # G800925166
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Backrest 38"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETCO Clario Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fresh, 6PK (7522900)
- FIRST AID ONLY Refill for SmartCompliance General Business Cabinet, Nitrile Exam Gloves, PK4, 4PK (FAE-6102)
- JOHNSONS BABY Johnson's Baby Hand And Face Wipes 25 Wipes, PK4 (1117739)
- CELOX Gauze Roll, Sterile, Beige, Chitosan, Pouch (MS-FG08838181)
- CLINTON Ocean Commotion Treatment Table (7936)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- NEXEL Stainless Steel Wire Shelf, 24W x 14D (S1424S)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- STANLEY HEALTHCARE Non-Pulse Tag, Gray (804A2401)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- DMI Traction Set, 20 lb., Foam/Vinyl (534-2014-0000)
- Clinton Diagnostic and Monitoring Instruments and Supplies