Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded, Power Table with One Piece Top Color: Black
Mfr # 81100-3BK
Zoro # G800924091
product price: $4,112.99
/ea
Free Shipping & Returns
$4,112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81100-3BK
- Zoro # G800924091
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features an easy-clean, one-piece top
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 21" – 34"H
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 72"L x 27"W x 21" – 34"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGISTRY Cotton Round Pads, 500PK (CT-16119)
- HOSPECO Comfort Plus Bulk Tampons, Super Absorbency, 500PK (MTB-500S)
- NECTAR 2 in 1 Conditioning Shampoo, 4PK (HA-NECSC-035)
- MIDCENTRAL MEDICAL Extra Wide underpad armboard (MCM442)
- CLINTON Ocean Commotion Treatment Table (7936)
- ADVOCATE Glucose SOS Berry Medley (GL-SOS-FM)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- PHYSICIANSCARE Personal Eye Wash Bottle, 1 oz. (7-008)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- GOLDENROD Goldenrod 250-120-A 55648 1Qt W-O Spt (250-120-A)
- Clinton Diagnostic Equipment