Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded Space Saver Power Table w/ Drop Section Color: GunMetal
Mfr # 81220-3GM
Zoro # G800925326
product price: $4,398.99
/ea
Free Shipping & Returns
$4,398.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 81220-3GM
- Zoro # G800925326
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Drop Section is adjustable from either side and lowers up to 80 degrees from flat
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Footrest 13"L x 27"W
Easy-clean, ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
500 lbs. (227 kg) load capacity under normal use
Overall 76"L x 27"W x 21" – 34"H
Footrest 13"L x 27"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Splint, Roll, Foam Covered Malleable Metal (431121)
- CLOROX CLOROX 59 mL Fresh Clean Hand Sanitizer (02174)
- CONAIR Hairdryer, Handheld, Black, 1875 Watts (247BW)
- ADAM EQUIPMENT Digital Veterinarian Scale, 150kg/330 lb. Cap., 50g Graduations (CPWplus 150L)
- CLINTON Ocean Commotion Treatment Table (7936)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- MEDECO MEDECO:Maxum BiAxial Sgl. Residential - 2-3/8" (11TR603-05-DLT)
- DMI Gait Belt, 50in.L, 2in.W, Fleece (533-6028-0055)
- MEDSOURCE Glucose Test Solution, Blood Sample (MS-76016)
- STANLEY ARIAL Universal Transmitter, 3V, Tan (54350)
- MEDI-FIRST Eye Magnet, Silver, SS, Length: 4 in (71701)
- Clinton Diagnostic Equipment