Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded XL Bariatric Power Table w/Drop Section Color: Country Mist
Mfr # 84438-34-3CM
Zoro # G900923031
Free Shipping & Returns
$5,652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84438-34-3CM
- Zoro # G900923031
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 21" – 34"H
Backrest 38"L x 34"W
Drop Section 13"L x 34"W
Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 21" – 34"H
Backrest 38"L x 34"W
Drop Section 13"L x 34"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT First Aid Kit, Nylon, 5 Person (59475)
- SUNBEAM Heating Pad 3 settings Light Blue 12-in W X 15-in L Light Blue (2101860)
- SC JOHNSON PROFESSIONAL 250 ml Powder Hand Soap Tube, PK 12 (KCL250ML)
- BAND-AID Tru-Stay Sheer Strips Adhesive Bandages, Assorted, 80/Box (111713400)
- CLINTON Ocean Commotion Treatment Table (7936)
- MAXTEC Analyzer, O2, 4" H x 3" Wx1-11/32" D (R217P42)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- ILC Replacement for Marquette 2055630-001 Nibp Connectors (2055630-001 NIBP CONNECTORS MARQUETTE)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- Clinton Diagnostic Equipment